DODGE
DODGE
4545 X 3-1/2-KW
DODGE DODGE
Description
4545 X 3-1/2-KW TL BUSHING ; 3-1/2" TAPERLOCK BUSHING
3-1/2" Bore; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing
Part #
117435
BDI #
256325
Details
410.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4545-X-3-1-2-KW/p/256325
Your Price
$ 410.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
10.015
EAN
0782475093632
Product Group - BDI
M02194
Bushing Series
4545
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4545 X 3-1/2-KW
Manufacturer Internal Number
117435
Weight / LBS
22.06
Long Description
3-1/2" Bore; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
6.375 Inch | 161.925 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh