DODGE
DODGE
5050 X 2-15/16-NKS DI
DODGE DODGE
Description
5050 X 2-15/16-NKS DI TL BUSHING
2-15/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; No Keyway; Taper Lock Bushing
Part #
117455
BDI #
256342
Details
1330.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/5050-X-2-15-16-NKS-DI/p/256342
Your Price
$ 1,330.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
16.349
EAN
0782475093793
Product Group - BDI
M02194
Bushing Series
5050
Keyway Yes/No
No
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5050 X 2 15/16-DUCT NKS
Weight / LBS
36.01
Long Description
2-15/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; No Keyway; Taper Lock Bushing
Length Thru Bore
5 Inch | 127 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh