DODGE
DODGE
5050 X 4-7/8-KW
DODGE DODGE
Description
5050 X 4-7/8-KW TL BUSHING
4-7/8" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Part #
117468
BDI #
256353
Details
665.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/5050-X-4-7-8-KW/p/256353
Your Price
$ 665.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
9.988
EAN
0782475093922
Product Group - BDI
M02194
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5050 X 4-7/8-KW
Manufacturer Internal Number
117468
Weight / LBS
22
Long Description
4-7/8" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
4.875 Inch | 123.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh