DODGE
DODGE
8065 X 6-15/16-KW
DODGE DODGE
Description
8065 X 6-15/16-KW TAPER LOCK BUSHING
6-15/16" Bore; 11-1/4" Outside Diameter; 6-1/2" Length Thru Bore; 8065 Bushing Series; Keyway; Taper Lock Bushing
Part #
117488
BDI #
256371
Details
2676.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/8065-X-6-15-16-KW/p/256371
Your Price
$ 2,676.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
41.768
EAN
0782475094127
Product Group - BDI
M02194
Bushing Series
8065
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8065 X 6-15/16-KW
Manufacturer Internal Number
117488
Weight / LBS
92
Long Description
6-15/16" Bore; 11-1/4" Outside Diameter; 6-1/2" Length Thru Bore; 8065 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
11.25 Inch | 285.75 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh