BROWNING
BROWNING
B 1 1/4
BROWNING BROWNING
Description
B 1 1/4 SPLIT TAPER BUSHING ; B BUSHINGS-600
Shaft Bushing; 1-1/4" Bore; 2-5/8" Outside Diameter; 1-15/16" Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing Style
Part #
3694791
BDI #
326900
Details
51.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/B-1-1-4/p/326900
Your Price
$ 51.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.271
EAN
0662289038251
Product Group - BDI
M02194
Bushing Series
B
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
B 1 1/4
Manufacturer Internal Number
3694791
Weight / LBS
2.8
Long Description
Shaft Bushing; 1-1/4" Bore; 2-5/8" Outside Diameter; 1-15/16" Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh