CONTINENTAL
CONTINENTAL
EL-2 ; 13/16
CONTINENTAL CONTINENTAL
Description
EL-2-13/16 QD BUSHING
2-13/16" Bore; 3.834" Outside Diameter; 1-1/2" Length Thru Bore; EL Bushing Series; Keyway; QD Bushing
Part #
20181111
BDI #
412515
Details
234.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/EL-2-;-13-16/p/412515
Your Price
$ 234.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.862
EAN
0037256302565
Product Group - BDI
M02194
Bushing Series
EL
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron | L Flangeless
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Internal Number
20181111
Weight / LBS
1.9
Long Description
2-13/16" Bore; 3.834" Outside Diameter; 1-1/2" Length Thru Bore; EL Bushing Series; Keyway; QD Bushing
Outside Diameter
3.834 Inch | 97.384 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh