CONTINENTAL
CONTINENTAL
EL-2
CONTINENTAL CONTINENTAL
Description
EL-2 BUSHING ; 2" BORE QUICK DISCONNECT BUSHING
2" Bore; 3.834" Outside Diameter; 1-1/2" Length Thru Bore; EL Bushing Series; Keyway; QD Bushing
Part #
20181106
BDI #
412510
Details
234.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/EL-2/p/412510
Your Price
$ 234.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
EAN
0037256302510
Product Group - BDI
M02194
Bushing Series
EL
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron | L Flangeless
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Manufacturer Item Number
EL-2 BUSHING
Manufacturer Internal Number
20181106
Weight / LBS
3
Long Description
2" Bore; 3.834" Outside Diameter; 1-1/2" Length Thru Bore; EL Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.834 Inch | 97.384 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh