TB WOODS
TB WOODS
EM 20MM MPB
TB WOODS TB WOODS
Description
EM 20MM MPB SHAFT BUSHING
20MM Bore; 97.384MM Outside Diameter; 66.675MM Length Thru Bore; E Bushing Series; No Keyway; QD Bushing Style
Part #
EMMPB
BDI #
997267
Details
274.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/EM-20MM-MPB/p/997267
Your Price
$ 274.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.938
EAN
0698672010597
Product Group - BDI
M02194
Bushing Series
E
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
EMMPB
Manufacturer Internal Number
EMMPB
Weight / LBS
10.9
Long Description
20MM Bore; 97.384MM Outside Diameter; 66.675MM Length Thru Bore; E Bushing Series; No Keyway; QD Bushing Style
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
3.834 Inch | 97.384 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh