CONTINENTAL
CONTINENTAL
F-1 ; 1/2
CONTINENTAL CONTINENTAL
Description
F-1-1/2 QD BUSHING
1-1/2" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing Style
Part #
20181148
BDI #
412552
Details
420.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/F-1-;-1-2/p/412552
Your Price
$ 420.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
7.666
EAN
0037256302930
Product Group - BDI
M02194
Bushing Series
F
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
F-1 1/2 BUSHING
Manufacturer Internal Number
20181148
Weight / LBS
16.9
Long Description
1-1/2" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh