CONTINENTAL
CONTINENTAL
FL-2 ; 9/16
CONTINENTAL CONTINENTAL
Description
FL-2-9/16 QD BUSHING
2-9/16" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FL Bushing Series; Keyway; QD Bushing Style
Part #
20181220
BDI #
412624
Details
420.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/FL-2-;-9-16/p/412624
Your Price
$ 420.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.585
EAN
0037256303654
Product Group - BDI
M02194
Bushing Series
FL
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
L Flangeless
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Internal Number
20181220
Weight / LBS
5.7
Long Description
2-9/16" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FL Bushing Series; Keyway; QD Bushing Style
Bore
2.563 Inch | 65.1 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh