CONTINENTAL
CONTINENTAL
FL-3 ; 1/8
CONTINENTAL CONTINENTAL
Description
FL-3-1/8 QD BUSHING
3-1/8" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FL Bushing Series; Keyway; QD Bushing Style
Part #
20181222
BDI #
412626
Details
420.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/FL-3-;-1-8/p/412626
Your Price
$ 420.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.041
EAN
0037256303678
Product Group - BDI
M02194
Bushing Series
FL
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
L Flangeless
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Internal Number
20181222
Weight / LBS
4.5
Long Description
3-1/8" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FL Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh