https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-G1-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwOTF8aW1hZ2UvanBlZ3xhR1E0TDJneFlpOHhNRFEyT1RNd056UTRNakUwTWk5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5SE1WOUxWekZmTXpBd2VETXdNQzVxY0djfGE5M2EwMmYyYjFmMjQ0NGM5NzIyODNjYTZhMDg0MjQzMTllYTM0NjM0MTI0NWI4NmRiYTdkODc1YTBjYjI5MjY
DODGE
DODGE
G X 20MM-KW
DODGE DODGE
Description
G X 20MM-KW SPLIT TAPER BUSHING ; 20MM BORE
Shaft Bushing; 20MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing
Part #
471518
BDI #
22264257
Details
21.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/G-X-20MM-KW/p/22264257
Your Price
$ 21.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.136
EAN
0782477473876
Product Group - BDI
M02194
Bushing Series
G
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 20MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.172 Inch | 29.769 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh