https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-G1-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzR8aW1hZ2UvanBlZ3xhRE16TDJnelpDOHhNRFEyT1RNd05qazFOemcxTkM5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5SE1WOUxWMTh6TURCNE16QXdMbXB3Wnd8NGFkZDAzY2JjNzdhZmU5MDU0NmY3ZGNjM2QyODZjNGFhZjM2YjgzOGNmMGIyMmEwMmFjM2JiMTA4ZmRkOWQ5OA
DODGE
DODGE
G X 7/16-KW
DODGE DODGE
Description
G X 7/16-KW SPLIT TAPER BUSHING ; BUSH SIZE G X 7/16" BORE
Shaft Bushing; 7/16" Bore; 1-11/64" Outside Diameter; 1" Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing
Part #
471501
BDI #
21832357
Details
21.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/G-X-7-16-KW/p/21832357
Your Price
$ 21.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.174
EAN
0782477473739
Product Group - BDI
M02194
Bushing Series
G
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 7/16" Bore; 1-11/64" Outside Diameter; 1" Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.172 Inch | 29.769 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh