RINGBALL
								RINGBALL
							
						
					H 7/16
				 
				RINGBALL RINGBALL
Description
						
                            
								H 7/16 DOUBLE SPLIT TAPER BUSHING ; H TYPE
7/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; No Keyway; Split Taper Bushing
                         	Part #
	                    
	                      	H 7/16
							BDI #
						
	                      	18255044
							
						
Details
                    
                        13.84
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/H-7-16/p/18255044
						
		
		
		
				Your Price
				
						
							$ 13.84 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				0.39
					EAN
				0623647486237
					Product Group - BDI
				M02194
					Bushing Series
				
					H
			Keyway Yes/No
				
					No
			Bushing Style
				
					Split Taper
			Inch - Metric
				
					Inch
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10.50
			Noun
				
					Bushing
			Weight / LBS
				
					0.85
			Long Description
				
					7/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; No Keyway; Split Taper Bushing
			Bore
				
					0.438 Inch | 11.125 Millimeter
			Outside Diameter
				
					1.625 Inch | 41.275 Millimeter
			Length Thru Bore
				
					1.25 Inch | 31.75 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

