DODGE
DODGE
H X 7/16-NK
DODGE DODGE
Description
H X 7/16-NK BUSHING
7/16" Bore; 1-5/8" Outside Diameter; 1-11/32" Length Thru Bore; L Bushing Series; No Keyway; QD Bushing
Part #
H X 7/16-NK
BDI #
630037
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/H-X-7-16-NK/p/630037
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.37
EAN
0782475107209
Product Group - BDI
M02194
Bushing Series
L
Keyway Yes/No
No
Bushing Style
QD
Other Features
Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
LX7/16
Weight / LBS
1.05
Long Description
7/16" Bore; 1-5/8" Outside Diameter; 1-11/32" Length Thru Bore; L Bushing Series; No Keyway; QD Bushing
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh