MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
J 4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
J 4 QD BUSHING ; 4" BORE 5.148" OD 4-1/2" LTB
Shaft Bushing; 4" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing
Part #
J 4
BDI #
609112
Details
262.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/J-4/p/609112
Your Price
$ 262.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.883
EAN
0697950039497
Product Group - BDI
M02194
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
15.16
Long Description
Shaft Bushing; 4" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh