BROWNING
BROWNING
JA 5/8
BROWNING BROWNING
Description
JA 5/8 QD BUSHING
5/8" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; Keyway; QD Bushing Style
Part #
1074665
BDI #
311720
Details
44.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/JA-5-8/p/311720
Your Price
$ 44.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.206
EAN
0662289414420
Product Group - BDI
M02194
Bushing Series
JA
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
JA 5/8
Manufacturer Internal Number
1074665
Weight / LBS
0.5
Long Description
5/8" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; Keyway; QD Bushing Style
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh