DODGE
DODGE
JA X 1/2-KW
DODGE DODGE
Description
JA X 1/2-KW QD BUSHING ; QD BAGUE
1/2" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; Keyway; QD Bushing
Part #
120332
BDI #
257190
Details
22.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/JA-X-1-2-KW/p/257190
Your Price
$ 22.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.227
EAN
0782475099962
Product Group - BDI
M02194
Bushing Series
JA
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
JA X 1/2-KW
Manufacturer Internal Number
120332
Weight / LBS
0.46
Long Description
1/2" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; Keyway; QD Bushing
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh