TB WOODS
TB WOODS
JS 3-1/2
TB WOODS TB WOODS
Description
JS 3-1/2 SHAFT BUSHING
3-1/2" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing Style
Part #
JS312
BDI #
989315
Details
250.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/JS-3-1-2/p/989315
Your Price
$ 250.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
8.381
EAN
0698672197458
Product Group - BDI
M02194
Bushing Series
JS
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
JS312
Manufacturer Internal Number
JS312
Weight / LBS
18.5
Long Description
3-1/2" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing Style
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh