MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
M-HE60 4 15/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
M-HE60 4 15/16 HE SHAFT BUSHING ; POR HE TYPE CAST IRON
Bushing, Shaft; 4-15/16" Bore; 11-1/8" Outside Diameter; 5-1/4" Length Thru Bore; HE60 Bushing Series; Yes Keyway; HE Bushing
Part #
M-HE60 4 15/16
BDI #
17800284
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/M-HE60-4-15-16/p/17800284
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.454
EAN
0697950501512
Product Group - BDI
M00134
Bushing Series
HE60
Keyway Yes/No
Yes
Bushing Style
HE
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 4-15/16" Bore; 11-1/8" Outside Diameter; 5-1/4" Length Thru Bore; HE60 Bushing Series; Yes Keyway; HE Bushing
Length Thru Bore
5.25 Inch | 133.35 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
11.125 Inch | 282.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh