DODGE
DODGE
M X 2-NK DI
DODGE DODGE
Description
M X 2-NK DI QD BUSHING
2" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; No Keyway; QD Bushing
Part #
119884
BDI #
255790
Details
832.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/M-X-2-NK-DI/p/255790
Your Price
$ 832.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
26.848
EAN
0782475814619
Product Group - BDI
M02194
Bushing Series
M
Keyway Yes/No
No
Bushing Style
QD
Other Features
Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
M X 2 NK DUC IRN
Manufacturer Internal Number
119884
Weight / LBS
62.06
Long Description
2" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; No Keyway; QD Bushing
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh