CONTINENTAL
CONTINENTAL
MS-5 ; 7/16
CONTINENTAL CONTINENTAL
Description
MS-5-7/16 QD BUSHING
5-7/16" Bore; 6-1/2" Outside Diameter; 4-13/16" Length Thru Bore; MS Bushing Series; Keyway; QD Bushing Style
Part #
20181386
BDI #
412790
Details
745.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MS-5-;-7-16/p/412790
Your Price
$ 745.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
7.167
EAN
0037256305313
Product Group - BDI
M02194
Bushing Series
MS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Short Bushing
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Internal Number
20181386
Weight / LBS
15.8
Long Description
5-7/16" Bore; 6-1/2" Outside Diameter; 4-13/16" Length Thru Bore; MS Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
4.813 Inch | 122.25 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh