CONTINENTAL
CONTINENTAL
MX80MM
CONTINENTAL CONTINENTAL
Description
MX80MM BUSHING
80MM Bore; 165.1MM Outside Diameter; 171.45MM Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style
Part #
20181389
BDI #
412793
Details
1043.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MX80MM/p/412793
Your Price
$ 1,043.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
24.97
EAN
0037256305344
Product Group - BDI
M02194
Bushing Series
M
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
MX80MM BUSHING
Manufacturer Internal Number
20181389
Weight / LBS
55
Long Description
80MM Bore; 165.1MM Outside Diameter; 171.45MM Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh