MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MXT25 1 3/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MXT25 1 3/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Bushing, Shaft; 1-3/16" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; XT25 Bushing Series; Yes Keyway; XT Bushing
Part #
MXT25 1 3/16
BDI #
17800465
Details
100.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MXT25-1-3-16/p/17800465
Your Price
$ 100.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.11
EAN
0697950070674
Product Group - BDI
M00134
Bushing Series
XT25
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Cast/Ductile Material
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 1-3/16" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; XT25 Bushing Series; Yes Keyway; XT Bushing
Outside Diameter
4.438 Inch | 112.725 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


