MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MXT60 3 15/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MXT60 3 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Bushing, Shaft; 3-15/16" Bore; 11-15/16" Outside Diameter; 4-1/8" Length Thru Bore; XT60 Bushing Series; Yes Keyway; XT Bushing
Part #
MXT60 3 15/16
BDI #
17800507
Details
599.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MXT60-3-15-16/p/17800507
Your Price
$ 599.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
24.516
EAN
0697950525471
Product Group - BDI
M00134
Bushing Series
XT60
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Cast/Ductile Material
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 3-15/16" Bore; 11-15/16" Outside Diameter; 4-1/8" Length Thru Bore; XT60 Bushing Series; Yes Keyway; XT Bushing
Outside Diameter
11.938 Inch | 303.225 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh