MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MXT80 7 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MXT80 7 1/2 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Bushing, Shaft; 7-1/2" Bore; 15-5/8" Outside Diameter; 5-1/8" Length Thru Bore; XT80 Bushing Series; Yes Keyway; XT Bushing
Part #
MXT80 7 1/2
BDI #
17800520
Details
1276.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MXT80-7-1-2/p/17800520
Your Price
$ 1,276.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
43.82
EAN
0697950482170
Product Group - BDI
M00134
Bushing Series
XT80
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Cast/Ductile Material
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 7-1/2" Bore; 15-5/8" Outside Diameter; 5-1/8" Length Thru Bore; XT80 Bushing Series; Yes Keyway; XT Bushing
Length Thru Bore
5.125 Inch | 130.175 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
Outside Diameter
15.625 Inch | 396.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


