CONTINENTAL
CONTINENTAL
N-100MM
CONTINENTAL CONTINENTAL
Description
N-100MM QD BUSHING
100MM Bore; 177.8MM Outside Diameter; 206.375MM Length Thru Bore; N Bushing Series; Keyway; QD Bushing Style
Part #
20181391
BDI #
412795
Details
1829.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/N-100MM/p/412795
Your Price
$ 1,829.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
32.795
EAN
0037256305368
Product Group - BDI
M02194
Bushing Series
N
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Internal Number
20181391
Weight / LBS
72.3
Long Description
100MM Bore; 177.8MM Outside Diameter; 206.375MM Length Thru Bore; N Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh