CONTINENTAL
CONTINENTAL
N-3 ; 1/2
CONTINENTAL CONTINENTAL
Description
N-3-1/2 QD BUSHING
3-1/2" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing Style
Part #
20181395
BDI #
412799
Details
1829.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/N-3-;-1-2/p/412799
Your Price
$ 1,829.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
35.335
EAN
0037256305405
Product Group - BDI
M02194
Bushing Series
N
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
N-3 1/2 BUSHING
Manufacturer Internal Number
20181395
Weight / LBS
77.9
Long Description
3-1/2" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh