DODGE
DODGE
NX125MM
DODGE DODGE
Description
NX125MM QD BUSHING ; QD BAGUE
125MM Bore; 177.8MM Outside Diameter; 206.375MM Length Thru Bore; N Bushing Series; Keyway; QD Bushing
Part #
114912
BDI #
631158
Details
1224.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/NX125MM/p/631158
Your Price
$ 1,224.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
26.05
EAN
0782477295478
Product Group - BDI
M02194
Bushing Series
N
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
NX125MM
Weight / LBS
57.5
Long Description
125MM Bore; 177.8MM Outside Diameter; 206.375MM Length Thru Bore; N Bushing Series; Keyway; QD Bushing
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh