CONTINENTAL
CONTINENTAL
P-5 ; 3/4
CONTINENTAL CONTINENTAL
Description
P-5-3/4 QD BUSHING
5-3/4" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing Style
Part #
20181448
BDI #
412852
Details
2745.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P-5-;-3-4/p/412852
Your Price
$ 2,745.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
44.497
EAN
0037256305931
Product Group - BDI
M02194
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
P-5 3/4 BUSHING
Manufacturer Internal Number
20181448
Weight / LBS
98.1
Long Description
5-3/4" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Bore
5.75 Inch | 146.05 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh