BROWNING
BROWNING
P 6 1/4
BROWNING BROWNING
Description
P 6 1/4 QD BUSHING ; NON-RETURNABLE
6-1/4" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing Style
Part #
1076439
BDI #
332038
Details
6113.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P-6-1-4/p/332038
Your Price
$ 6,113.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
34.001
EAN
0662289362325
Product Group - BDI
M02194
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P 6 1/4
Manufacturer Internal Number
1076439
Weight / LBS
115
Long Description
6-1/4" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing Style
Bore
6.25 Inch | 158.75 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh