BROWNING
BROWNING
P 6 15/16
BROWNING BROWNING
Description
P 6 15/16 QD BUSHING ; NON-RETURNABLE
6-15/16" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing Style
Part #
1076546
BDI #
332042
Details
5103.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P-6-15-16/p/332042
Your Price
$ 5,103.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
26.118
EAN
0662289332472
Product Group - BDI
M02194
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P 6 15/16
Manufacturer Internal Number
1076546
Weight / LBS
115
Long Description
6-15/16" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing Style
Bore
6.938 Inch | 176.225 Millimeter
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh