Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P1 1-1/4 https://www.bdiexpress.com/medias/INDXXXBUSHXX-ST2-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0Nzl8aW1hZ2UvanBlZ3xhRGxsTDJobFlpOHhNRFV3TnpFNU5ERTNNVFF5TWk5SlRrUllXRmhDVlZOSVdGaGZVMVF5WDB0WE1WOHpNREI0TXpBd0xtcHdad3w3MWZhZWRjNDQ2MWNhN2MxMjI5YTFlNWY4NDYyNmU4NDFkMmY5NDY4MjVkZjNjZmRjMDE1YjMxM2IyMzA1MDky
927739 Bushings 

TSUBAKI TSUBAKI

P1 1-1/4

Description

P1 1-1/4 TAPERED BUSHING ; 1-1/4" BORE 1-15/16" OD 1.94" LTB

1-1/4" Bore; 1-15/16" Outside Diameter; 1.94" Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing

Part #

P1 1 1/4

BDI #
927739

Details

33.61 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 33.61 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.59
EAN
0097039617200
Product Group - BDI
M02194
Bushing Series
P1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Steel - Stainless Steel
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
P1-1D
Weight / LBS
1.3
Long Description
1-1/4" Bore; 1-15/16" Outside Diameter; 1.94" Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
1.938 Inch | 49.225 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.94 Inch | 49.276 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh