BROWNING
BROWNING
P2 1 1/8
BROWNING BROWNING
Description
P2 1 1/8 SPLIT TAPER BUSHING
1-1/8" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1069616
BDI #
326483
Details
60.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P2-1-1-8/p/326483
Your Price
$ 60.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.819
EAN
0662289159420
Product Group - BDI
M02194
Bushing Series
P2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P2 1 1/8
Manufacturer Internal Number
1069616
Weight / LBS
1.85
Long Description
1-1/8" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
1.938 Inch | 49.225 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
2.94 Inch | 74.676 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh