BROWNING
								BROWNING
							
						
					P2  1
				 
				BROWNING BROWNING
Description
						
                            
								P2 1 SPLIT TAPER BUSHING ; NON-RETURNABLE 1-15/16" OD 2.94" LTB
1" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing Style
                         	Part #
	                    
	                      	1069590
							BDI #
						
	                      	326479
							
						
Details
                    
                        72.65
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P2-1/p/326479
						
		
		
		
				Your Price
				
						
							$ 72.65 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				0.862
					EAN
				0662289109470
					Product Group - BDI
				M02194
					Bushing Series
				
					P2
			Keyway Yes/No
				
					Yes
			Bushing Style
				
					Split Taper
			Inch - Metric
				
					Inch
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10
			Noun
				
					Bushing
			Keyword String
				
					Shaft
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Item Number
				
					P2  1
			Manufacturer Internal Number
				
					1069590
			Weight / LBS
				
					1.95
			Long Description
				
					1" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing Style
			Length Thru Bore
				
					2.94 Inch | 74.676 Millimeter
			Bore
				
					1 Inch | 25.4 Millimeter
			Outside Diameter
				
					1.938 Inch | 49.225 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

            
	
	
