TSUBAKI
TSUBAKI
P2-1
TSUBAKI TSUBAKI
Description
P2-1 BUSHING ; 1" BORE SPLIT
Bushing, Shaft; 1" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Yes Keyway; Split Taper Bushing
Part #
P2 1
BDI #
927769
Details
34.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P2-1/p/927769
Your Price
$ 34.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.91
EAN
0097039566287
Product Group - BDI
M02194
Bushing Series
P2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 1" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Yes Keyway; Split Taper Bushing
Outside Diameter
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.94 Inch | 74.676 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh