https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-PBQR1-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNjZ8aW1hZ2UvanBlZ3xhR1UzTDJoaVpTOHhNRFEyT1RNd05USTFNemt4T0M5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5UVFsRlNNVjlMVjE4ek1EQjRNekF3TG1wd1p3fDlkODRjMGY3MGVjNzJkN2E4MTY2M2M2MDdlYzFkOWExNmFmMTI4ZGZjMmU5Mzg4MDE3ZmJjYmE1YTRhMDM5ODM
DODGE
DODGE
P2 X 1-KW
DODGE DODGE
Description
P2 X 1-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 1" BORE
Shaft Bushing; 1" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing
Part #
471571
BDI #
21832197
Details
39.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P2-X-1-KW/p/21832197
Your Price
$ 39.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.089
EAN
0782477472572
Product Group - BDI
M02194
Bushing Series
P2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 1" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
1.938 Inch | 49.225 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
2.94 Inch | 74.676 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh