BROWNING
BROWNING
Q1 55 MM
BROWNING BROWNING
Description
Q1 55 MM SPLIT TAPER BUSHING ; 55MM BORE
Shaft Bushing; 55MM Bore; 73.025MM Outside Diameter; 63.5MM Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1079813
BDI #
326553
Details
109.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/Q1-55-MM/p/326553
Your Price
$ 109.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.294
EAN
0662289293360
Product Group - BDI
M02194
Bushing Series
Q1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
Q1 55 MM
Manufacturer Internal Number
1079813
Weight / LBS
2.85
Long Description
Shaft Bushing; 55MM Bore; 73.025MM Outside Diameter; 63.5MM Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing Style
Bore
2.165 Inch | 55 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh