BROWNING
BROWNING
Q3 1 7/16
BROWNING BROWNING
Description
Q3 1 7/16 SPLIT TAPER BUSHING ; NON-RETURNABLE
1-7/16" Bore; 2-7/8" Outside Diameter; 5" Length Thru Bore; Q3 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1079466
BDI #
326593
Details
328.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/Q3-1-7-16/p/326593
Your Price
$ 328.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.951
EAN
0662289290208
Product Group - BDI
M02194
Bushing Series
Q3
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
Q3 1 7/16
Manufacturer Internal Number
1079466
Weight / LBS
6.5
Long Description
1-7/16" Bore; 2-7/8" Outside Diameter; 5" Length Thru Bore; Q3 Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh