https://www.bdiexpress.com/medias/INDPCIBUSHNG-3BLT-SS-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxNXxpbWFnZS9qcGVnfGFHUmhMMmhpTmk4eE1EYzJOall6T1RNMk5qRTNOQzlKVGtSUVEwbENWVk5JVGtkZk0wSk1WRjlUVTE5UlJGOHpNREI0TXpBd0xtcHdad3xlNWQyOTYxNTU1OTY1OTFmMjVkM2U2ZDI1NzYwMWMxM2M5NWRlZGRhNzZlYTM5ZjkzN2Q1YzllZTRlZjEzYWMz
https://www.bdiexpress.com/medias/INDPCIBUSHNG-3BLT-SS-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxNXxpbWFnZS9qcGVnfGFHUmhMMmhpTmk4eE1EYzJOall6T1RNMk5qRTNOQzlKVGtSUVEwbENWVk5JVGtkZk0wSk1WRjlUVTE5UlJGOHpNREI0TXpBd0xtcHdad3xlNWQyOTYxNTU1OTY1OTFmMjVkM2U2ZDI1NzYwMWMxM2M5NWRlZGRhNzZlYTM5ZjkzN2Q1YzllZTRlZjEzYWMz
PCI
PCI
QDBF-1.8125-SS
PCI PCI
Description
QDBF-1.8125-SS QUICK-DETACH BUSHING ; F STYLE 1.8125" BORE - STAINLESS STEEL
Bushing, Shaft; 1-13/16" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing
Part #
QDBF-1.8125-SS
BDI #
22973418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/QDBF-1-8125-SS/p/22973418
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
9.167
EAN
0841946115324
Product Group - BDI
M02194
Bushing Series
F
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.75IN Total Length | 5.625IN Bolt Circle Diameter | 3 Number Of Screws | 9/16IN Screw Size | Conventional Mounting
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
20.21
Long Description
Bushing, Shaft; 1-13/16" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Bore
1.813 Inch | 46.05 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

