CONTINENTAL
CONTINENTAL
QT-1 ; 3/8
CONTINENTAL CONTINENTAL
Description
QT-1-3/8 QD BUSHING
1-3/8" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; QT Bushing Series; Keyway; QD Bushing Style
Part #
20181476
BDI #
412880
Details
28.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/QT-1-;-3-8/p/412880
Your Price
$ 28.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.272
EAN
0037256306211
Product Group - BDI
M02194
Bushing Series
QT
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
QT-1 3/8 BUSHING
Manufacturer Internal Number
20181476
Weight / LBS
0.6
Long Description
1-3/8" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; QT Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh