CONTINENTAL
CONTINENTAL
QT-1 ; 7/16
CONTINENTAL CONTINENTAL
Description
QT-1-7/16 QD BUSHING
1-7/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; QT Bushing Series; Keyway; QD Bushing Style
Part #
20181478
BDI #
412882
Details
28.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/QT-1-;-7-16/p/412882
Your Price
$ 28.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.272
EAN
0037256306235
Product Group - BDI
M02194
Bushing Series
QT
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
QT-1 7/16 BUSHING
Manufacturer Internal Number
20181478
Weight / LBS
0.6
Long Description
1-7/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; QT Bushing Series; Keyway; QD Bushing Style
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh