TB WOODS
TB WOODS
QT 1 1/4
TB WOODS TB WOODS
Description
QT 1 1/4 SHAFT BUSHING
1-1/4" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; QT Bushing Series; Keyway; QD Bushing Style
Part #
QT114
BDI #
985938
Details
15.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/QT-1-1-4/p/985938
Your Price
$ 15.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.272
EAN
0698672190329
Product Group - BDI
M02194
Bushing Series
QT
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
QT114
Manufacturer Internal Number
QT114
Weight / LBS
0.6
Long Description
1-1/4" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; QT Bushing Series; Keyway; QD Bushing Style
Outside Diameter
1.625 Inch | 41.275 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh