MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R1 2 7/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R1 2 7/8 TAPERED BUSHING ; 2-7/8" BORE 4" OD 2.88" LTB
Shaft Bushing; 2-7/8" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing
Part #
R1 2 7/8
BDI #
610844
Details
162.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/R1-2-7-8/p/610844
Your Price
$ 162.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
3.405
EAN
0697950130156
Product Group - BDI
M02194
Bushing Series
R1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
7.5
Long Description
Shaft Bushing; 2-7/8" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh