BROWNING
BROWNING
R2 1 3/4
BROWNING BROWNING
Description
R2 1 3/4 SPLIT TAPER BUSHING ; NON-RETURNABLE
1-3/4" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1070549
BDI #
326671
Details
301.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/R2-1-3-4/p/326671
Your Price
$ 301.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.193
EAN
0662289100897
Product Group - BDI
M02194
Bushing Series
R2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
R2 1 3/4
Manufacturer Internal Number
1070549
Weight / LBS
13.64
Long Description
1-3/4" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing Style
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
4.88 Inch | 123.952 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh