BROWNING
BROWNING
R2 60 MM
BROWNING BROWNING
Description
R2 60 MM SPLIT TAPER BUSHING
60MM Bore; 101.6MM Outside Diameter; 123.952MM Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1071133
BDI #
326711
Details
303.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/R2-60-MM/p/326711
Your Price
$ 303.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
5.08
EAN
0662289342075
Product Group - BDI
M02194
Bushing Series
R2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
R2 60 MM
Manufacturer Internal Number
1071133
Weight / LBS
11.06
Long Description
60MM Bore; 101.6MM Outside Diameter; 123.952MM Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing Style
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
4.88 Inch | 123.952 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh