BROWNING
BROWNING
S1 1 11/16
BROWNING BROWNING
Description
S1 1 11/16 SPLIT TAPER BUSHING ; NON-RETURNABLE
1-11/16" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1080019
BDI #
326718
Details
1070.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/S1-1-11-16/p/326718
Your Price
$ 1,070.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
9.423
EAN
0662289301133
Product Group - BDI
M02194
Bushing Series
S1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S1 1 11/16
Manufacturer Internal Number
1080019
Weight / LBS
20.52
Long Description
1-11/16" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
4.38 Inch | 111.252 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh