BROWNING
BROWNING
S1 3 3/16
BROWNING BROWNING
Description
S1 3 3/16 SPLIT TAPER BUSHING ; NON-RETURNABLE
3-3/16" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1080217
BDI #
326743
Details
525.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/S1-3-3-16/p/326743
Your Price
$ 525.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
5.575
EAN
0662289191338
Product Group - BDI
M02194
Bushing Series
S1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S1 3 3/16
Manufacturer Internal Number
1080217
Weight / LBS
12.28
Long Description
3-3/16" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing Style
Bore
3.188 Inch | 80.975 Millimeter
Length Thru Bore
4.38 Inch | 111.252 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh