![S1 X 2-1/4-KW](/medias/INDDODBUSHXX-SPLT-SU1-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MzF8aW1hZ2UvanBlZ3xhRE0yTDJoaU1pOHhNRFEyT1RNeE16Y3dPREEyTWk5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5VFZURmZTMWRmTXpBd2VETXdNQzVxY0djfDQ4Nzc5MWRmZGFhMDU2ZTgxY2NhMWU0N2VkZmMxMmZjYzZjYjg0ZTI4YWQxMzFhZTA2ZjQ4NTU0MzhkZGI5MTQ)
![S1 X 2-1/4-KW](/medias/INDDODBUSHXX-SPLT-SU1-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MzF8aW1hZ2UvanBlZ3xhRE0yTDJoaU1pOHhNRFEyT1RNeE16Y3dPREEyTWk5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5VFZURmZTMWRmTXpBd2VETXdNQzVxY0djfDQ4Nzc5MWRmZGFhMDU2ZTgxY2NhMWU0N2VkZmMxMmZjYzZjYjg0ZTI4YWQxMzFhZTA2ZjQ4NTU0MzhkZGI5MTQ)
DODGE
DODGE
S1 X 2-1/4-KW
DODGE DODGE
Description
S1 X 2-1/4-KW SPLIT TAPER BUSHING ; 2-1/4IN BORE
Shaft Bushing; 2-1/4" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing
Part #
471845
BDI #
22264621
Details
348.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/S1-X-2-1-4-KW/p/22264621
Your Price
$ 348.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
7.663
EAN
0782477473326
Product Group - BDI
M02194
Bushing Series
S1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 2-1/4" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
4.625 Inch | 117.475 Millimeter
Length Thru Bore
4.38 Inch | 111.252 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh