BROWNING
BROWNING
S2 2
BROWNING BROWNING
Description
S2 2 SPLIT TAPER BUSHING ; NON-RETURNABLE
2" Bore; 4-5/8" Outside Diameter; 6-3/4" Length Thru Bore; S2 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1080373
BDI #
326755
Details
1338.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/S2-2/p/326755
Your Price
$ 1,338.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
12.376
EAN
0662289221509
Product Group - BDI
M02194
Bushing Series
S2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S2 2
Manufacturer Internal Number
1080373
Weight / LBS
27.26
Long Description
2" Bore; 4-5/8" Outside Diameter; 6-3/4" Length Thru Bore; S2 Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh